Beli isolasi tahan panas di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)
    Mulai

    Rp869.900

    TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)
    atribut:
    • Material: Flexible Section, Union Section = Stainless Steel (SUS304)
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): -196 to 300
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
    • Suitable fluid: Cold/Hot Water, Steam, Oil, Gas (limited To Non-corrosive Fluids)
  2. 3M Scotch Heat Resistant Aluminum Foil Tape
    Mulai

    Rp249.900

    3M Scotch Heat Resistant Aluminum Foil Tape
    atribut:
    • Adhesive: Acrylic
    • Base Material: Aluminium Foil
    • Operating Temperature Range (°C): -50 to 150
    • Tape Length (m): 5
  3. TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.900

    TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)
    Deskripsi:
    Bagi Anda yang membutuhkan lakban dengan ketahanan suhu tinggi untuk melapisi beragam peralatan elektronik, lakban ini adalah pilihan yang tepat. Anda bisa menggunakan lakban ini untuk melapisi peralatan elektronik seperti SMT, PCB, transformator, baterai lithium dan lain-lain. Tahan terhadap suhu tinggi hingga 300 ºC. Tersedia berbagai ukuran yang bisa Anda pilih sesuai kebutuhan.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Heat Resistant Polyimide High Temperature Adhesive
    atribut:
    • Color: Brown
    • Material: Polyimide
    • Maximum Temperature Resistance (°C): 300
    • Nominal Temperature Resistance (°C): 260
  4. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  5. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  6. OMRON Power Relay G6B DC5V
    Mulai

    Rp119.900

    OMRON Power Relay G6B DC5V
    Deskripsi:
    High capacity, high Withstand voltage, sealed structure, small power type Withstand voltage, high insulation of 3000V AC (shock Withstand voltage 6kV) between coil and contacts. A lineup of stick packaging is also available in consideration of automation lines. Obtained UL508 and CSA standards for standard type. PC, control device output applications, etc.
    atribut:
    • Rated Voltage (V): DC5
  7. 3M Aluminum Foil Tape (Lakban Aluminium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    3M Aluminum Foil Tape (Lakban Aluminium)
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Color: Silver
  8. 3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    51%
    Mulai

    Rp89.900

    3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)
    atribut:
    • Adhesive Strength (N/mm): 2.59/10
    • Tensile Strength (N/mm): 35/10
    • Continuous Use Temperature (°C): 190 (60 minutes)
    • Color: tan
    • Length (m): 50
    • Adhesive: Rubber
    • Base Material: Crepe paper
    • Heat Resistance Temperature (°C): 190
    • Tensile Strength (N/10mm): 35
    • Thickness (mm): 0.17
  9. Non Brand Heat Resistant Insulation (Lakban Isolasi Tahan Panas)
    Mulai

    Rp23.900

    Non Brand Heat Resistant Insulation (Lakban Isolasi Tahan Panas)
    Deskripsi:
    Isolasi tahan panas dengan ukuran lebar medianya 0,8cm / 8mm. Digunakan untuk melindungi komponen elektronik dari suhu panas yang ada sewaktu proses perbaikan. Dapat juga untuk mengisolasi adaptor led tanpa casing, sehingga terhindar dari setruman. Tahan panas sampai kurang lebih 300°C.Selain digunakan untuk proses perbaikan, bisa digunakan juga untuk : 1. Proses melilit dinamo 2. Industri elektronik, seperti power supply, koil, kapasitor 3. Proses produksi baterai / aki, untuk melindungi agar tidak terjadi arus pendek
    atribut:
    • Heat Resistance Temperature (°C): Up to approx. 300
  10. KAPTON Tape Heat Resistant Tape (Lakban Isolasi Tahan Panas)
    Mulai

    Rp1.199.900

    KAPTON Tape Heat Resistant Tape (Lakban Isolasi Tahan Panas)
    atribut:
    • Size (mm): 10
    • Elongation (%): ≥35
    • Thickness (mm): 0.05
    • Tensile Strength (N/mm): 135/25
    • Long-term Temperature Resistance (℃): 250
    • Short-term Temperature Resistance (℃): 300
    • Peel Force (N/mm): 5/25
  11. Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Mulai

    Rp19.900

    Mr. Flex PVC Spiral Steel Wire Reinforced Hose (Selang Spiral / Selang Oli)
    Deskripsi:
    The hose is widely used for drawing and conveying water, oil and powder in factories, agriculture, engineering, food industries and sanitation linesCharacteristics- Hose with steel wire screwing inlaid in the hose- Light- Transparent- Small bending radius- Adaptable to hard weather conditions and minus pressure
    atribut:
    • Working Temperature (°C): -5 to 65
  12. TECHNO FLEX Flexible Stainless Steel Metal Seal Male Hose (Selang Fleksibel)
    Mulai

    Rp1.299.900

    TECHNO FLEX Flexible Stainless Steel Metal Seal Male Hose (Selang Fleksibel)
    atribut:
    • Suitable fluid: Water, Oil, Air, Gas, etc. (Excluding Corrosive Fluids)
    • Type of Connection: Tapered male thread (R)
  13. ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Mulai

    Rp70.900

    ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
  14. Onda Flexible Hose (Selang Fleksibel)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  15. Zenshin Flexible Stainless Hose(Union Type)
    Mulai

    Rp439.900

    Zenshin Flexible Stainless Hose(Union Type)
    atribut:
    • Applicable Fluid: Cold/hot water, oils, gas (limited to non-corrosive fluids)
    • Maximum Working Pressure: 1MPa (at room temperature)
    • Working Temperature: -40 to 100℃
  16. 3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas)
    Mulai

    Rp539.900

    3M High Temperature Masking Tape (Lakban Polyimide Tahan Panas)
    atribut:
    • Base Material: Polyimide film
    • Color: Brown
    • Main application: Masking, temporary fixing
    • Operating Temperature Range (°C): 260 (for 30 minutes)
  17. EWIG Fuse Link NH Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

Daftar Harga isolasi tahan panas Terbaru October 2026
TOFLE Flexible Stainless Hose Welding Screw Type (Selang Fleksibel)Rp869.900
3M Scotch Heat Resistant Aluminum Foil TapeRp249.900
TaffPACK Heat Resistant Polyimide High Temperature Adhesive Tape (Lakban Isolasi Tahan Panas)Rp6.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
OMRON Power Relay G6B DC5VRp119.900
3M Aluminum Foil Tape (Lakban Aluminium)Rp309.900
TOFLE Flexible Non-Welded Flange Stainless Steel Hose (Selang Fleksibel)Rp729.900
3M Lakban Kertas Crepe Tahan Panas (Solasi / Selotip)Rp89.900
Non Brand Heat Resistant Insulation (Lakban Isolasi Tahan Panas)Rp23.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)